Zoro Homepage

Accy Shelves

  • Mfr # PPCKU

  • Zoro # G5956046


product price: $2,002.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
29.8 in
Color
Smoke, Black
Material
Steel, Acrylic
Number of Shelves
2
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCKU
Zoro #
G5956046
UPC #
841872098395
Country of Origin
United States

Dimensions

Overall Width
29.8 in
Length
42.4 in

Details

Color
Smoke, Black
Material
Steel, Acrylic
Item
TV Stand
Number of Shelves
2
Number of Casters
4
Compatible With
Mobile Flat Panel and Equipment Display
Load Capacity
200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.