Zoro Homepage

Adapter Cpa To Female Np

  • Mfr # CPA261

  • Zoro # G5497022


product price: $53.85
/ea

Key Features

Color
Black
Product Type
Mounting Coupler
Post-consumer-waste%
30%
Certifications & Standards
UL
Recycled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA261
Zoro #
G5497022
UPC #
841872156798
Country of Origin
United States

Details

Color
Black
Product Type
Mounting Coupler
Post-consumer-waste%
30%
Certifications & Standards
UL
Recycled
Yes
Package Contents
CPA to Female NPT Adapter AccessoryMounting Hardware
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.