
Adj Array Quad (2X2) Table Sta
Mfr # K3F220S
Zoro # G6458917
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
38.8"
Width
34"
Weight Capacity
14.99 lb
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3F220S
Zoro #
G6458917
UPC #
841872157788
Country of Origin
United States
Dimensions
Height
38.8"
Width
34"
Depth
7"
Max. Screen Size Supported
27 in
Min. Screen Size Supported
24 in
Details
Color
Silver
Weight Capacity
14.99 lb
Assembly
Not Required
Item
Desk Mount
Includes
(1) Column/Array Assembly, (2) Array Arm (left), (2) Array Arm (right), (6) Cable Management Covers, (1) Table Top Base, (1) Column Cap, (1) Base Cover, (6) Bumper, Mounting Hardware.
Series
K3
Features
Cable Management, Lateral Adjustment, Tilt
Application
Flat Panel Display
Product Type
Desk Mount
Compatibility
4 x Monitors
Device Supported
Flat Panel Display
Orientation
Landscape, Portrait
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Recycled
Yes
Number of Displays Supported
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.