
Adj Array Six (3X2) Grommet, S
Mfr # K3G320S
Zoro # G6459748
product price: $849.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
K3
Standards
TAA
Features
Ergonomic, Lateral Adjustment, Cable Management, Tilt
Product Type
Desk Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3G320S
Zoro #
G6459748
UPC #
841872161693
Country of Origin
United States
Dimensions
Max. Screen Size Supported
30 in
Details
Color
Black
Series
K3
Item
Desk Mount
Standards
TAA
Features
Ergonomic, Lateral Adjustment, Cable Management, Tilt
Product Type
Desk Mount
Compatibility
http://www.chiefmfg.com/Products/K3G320S
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.