Zoro Homepage

Adj Kontour Monitor Arra

  • Mfr # K3G220B

  • Zoro # G6209105


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
38.8"
Width
34"
Weight Capacity
60 lb
Includes
(1) Array Assembly, (1) Table Top Base, (1) Column Cap, (1) Base Cover, (1) Grommet Screw and Base, (1) Grommet Plate, Cable Management Cover, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3G220B
Zoro #
G6209105
UPC #
841872157030
Country of Origin
United States

Dimensions

Height
38.8"
Width
34"
Depth
7"
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
60 lb
Includes
(1) Array Assembly, (1) Table Top Base, (1) Column Cap, (1) Base Cover, (1) Grommet Screw and Base, (1) Grommet Plate, Cable Management Cover, Mounting Hardware.
Item
Desk Mount
Features
Multiple Viewing Angle, Cable Management, Tilt, Lateral Adjustment
Product Type
Desk Mount
Compatibility
4 x Flate Panel Monitors
Series
K3
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.