Zoro Homepage

Adj. Pipe 108" To 132" White

  • Mfr # CMS0911W

  • Zoro # G6457964


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Mounting Extension
Compatibility
Projectors, Flat Panels
Product Line
Speed-Connect
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS0911W
Zoro #
G6457964
UPC #
841872104898
Country of Origin
United States

Details

Color
White
Product Type
Mounting Extension
Compatibility
Projectors, Flat Panels
Product Line
Speed-Connect
Device Supported
Projector
Product Series
CMS
Maximum Load Capacity
500 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.