
Adj. Pipe 120" To 144" Silver
Mfr # CMS1012S
Zoro # G5466238
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Height
12.3 ft
Material
Aluminum
Features
Cable Management
Width
2.3"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS1012S
Zoro #
G5466238
UPC #
841872104256
Country of Origin
United States
Dimensions
Height
12.3 ft
Width
2.3"
Depth
2.3"
Height Adjustable
Yes
Details
Material
Aluminum
Features
Cable Management
Color
Silver
Product Type
Mounting Extension
Maximum Load Capacity
500 lb
Product Series
CMS
Product Line
Speed-Connect
Device Supported
Flat Panel Display, Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.