Zoro Homepage

Adj. Pipe 120" To 144" White

  • Mfr # CMS1012W

  • Zoro # G6459267


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
12.3 ft
Material
Aluminum
Width
2.3"
Features
Cable Management
Depth
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS1012W
Zoro #
G6459267
UPC #
841872104904
Country of Origin
United States

Dimensions

Height
12.3 ft
Width
2.3"
Depth
2.3"
Height Adjustable
Yes

Details

Material
Aluminum
Features
Cable Management
Color
White
Product Type
Mounting Extension
Product Line
Speed-Connect
Product Series
CMS
Certifications & Standards
UL
Device Supported
Flat Panel Display, Projector
Package Contents
10-12' Adjustable Extension ColumnScrew Set
Maximum Load Capacity
500 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.