
Adj. Pipe 18" To 24" Silver
Mfr # CMS018024S
Zoro # G5493924
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Height
24"
Material
Aluminum
Color
Silver
Product Type
Mounting Extension
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS018024S
Zoro #
G5493924
UPC #
841872104157
Country of Origin
United States
Dimensions
Height
24"
Maximum Adjustable Height
24 in
Height Adjustable
Yes
Details
Material
Aluminum
Color
Silver
Product Type
Mounting Extension
Compatibility
Projector
Maximum Load Capacity
500 lb
Product Line
Speed-Connect
Product Series
CMS
VESA Mount Compatible
Yes
Certifications & Standards
VESA 75 x 75mmVESA 100 x 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.