Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj Pipe 6" To 9"

  • Mfr # CMS006009W

  • Zoro # G5495796


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Mounting Extension
Compatibility
Projector
Product Line
Speed-Connect
Maximum Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS006009W
Zoro #
G5495796
UPC #
841872076218
Country of Origin
United States

Details

Color
White
Product Type
Mounting Extension
Compatibility
Projector
Product Line
Speed-Connect
Maximum Load Capacity
500 lb
Package Contents
Speed-Connect CMS006009W Adjustable Extension ColumnSet Screws
Product Series
CMS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.