Zoro Homepage

Adj. Pipe 72" To 96" Silver

  • Mfr # CMS0608S

  • Zoro # G5463535


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
96"
Material
Aluminum
Color
Silver
Width
2.3"
Features
Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS0608S
Zoro #
G5463535
UPC #
841872104201
Country of Origin
United States

Dimensions

Height
96"
Width
2.3"
Depth
2.3"
Height Adjustable
Yes

Details

Material
Aluminum
Color
Silver
Features
Cable Management
Product Type
Mounting Extension
Product Line
Speed-Connect
Maximum Load Capacity
500 lb
Product Series
CMS
Device Supported
Flat Panel Display, Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.