
Adj Pipe 84" To 108"
Mfr # CMS0709W
Zoro # G5463998
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
Mounting Extension
Compatibility
Projectors, Flat Panels
Device Supported
Projector
Product Series
CMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS0709W
Zoro #
G5463998
UPC #
841872104867
Country of Origin
United States
Details
Color
White
Product Type
Mounting Extension
Compatibility
Projectors, Flat Panels
Device Supported
Projector
Product Series
CMS
Product Line
Speed-Connect
Maximum Load Capacity
500 lb
Description
This CHIEF brand Adj Pipe is a white mounting extension with adjustable length from 84" to 108".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.