
Adj. Pipe 96" To 120" White
Mfr # CMS0810W
Zoro # G6457648
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Height
10 ft
Material
Aluminum
Color
White
Product Type
Mounting Extension
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS0810W
Zoro #
G6457648
UPC #
841872104881
Country of Origin
United States
Dimensions
Height
10 ft
Details
Material
Aluminum
Color
White
Product Type
Mounting Extension
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.