Zoro Homepage

ADJUSTABLE PITCH MOUNT FOR SAM

  • Mfr # FPM4228

  • Zoro # G5465583


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
For Use With
Samsung LTP 227W LCD Television
Load Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4228
Zoro #
G5465583
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
1.5"

Details

Item
Mounting Adapter
Color
Silver
For Use With
Samsung LTP 227W LCD Television
Load Capacity
45 lb
Includes
(1) FPM4228 Flat Panel Display Adapter plate(1) Base Adapter Bracket(1) Top Hanger Bracket(1) Center Interface Bracket(4) Non-tapped Mounting Buttons(2) (10-2(4) 0.75") Phillips Pan Head Screws(4) (10-2(4) 0.625") Phillips Pan Head Screws(4) (10-2(4) 0.25") Phillips Pan Head Screws(4) (M(4) 8mm) Phillips Pan Head Screws(2) (M(4) 6mm) Phillips Pan Head Screws
Series
FPM
Product Type
Mounting Adapter
Compatibility
Samsung LTP 227W LCD Television

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.