Adjustable Wall Mount
Mfr # FPM4227
Zoro # G5489182
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Metallic Silver
For Use With
Small Flat Panel Display
Load Capacity
45 lb
Includes
FPM Pitch-Adjustable Wall Mount Q2 Mounting System Includes: (1) FPM Wall Bracket(4) Drywall Anchor(2) Wood Screw(2) Washer, Flat, (.25 ID X 0.56-OD)
Standards
ULVESA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPM4227
Zoro #
G5489182
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.5"
Details
Item
Wall Mount
Color
Metallic Silver
For Use With
Small Flat Panel Display
Load Capacity
45 lb
Includes
FPM Pitch-Adjustable Wall Mount Q2 Mounting System Includes: (1) FPM Wall Bracket(4) Drywall Anchor(2) Wood Screw(2) Washer, Flat, (.25 ID X 0.56-OD)
Standards
ULVESA
Series
FPM
Product Type
Wall Mount
Compatibility
Small Flat Panel Display
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.