
Array Dual Pole Accessory, Sil
Mfr # KTA1003S
Zoro # G6230638
product price: $91.35
/ea
Free Shipping & Returns
Key Features
Width
6"
Color
Silver
Depth
2.7"
Height
1.8"
Product Type
Clamp Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTA1003S
Zoro #
G6230638
UPC #
841872105000
Country of Origin
China
Dimensions
Width
6"
Depth
2.7"
Height
1.8"
Details
Color
Silver
Product Type
Clamp Mount
Compatibility
Chief Mount Series:KTP, KTG, KTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.