Zoro Homepage

Ask, Infocus, Proxima, RPMA042

  • Mfr # RPMA042

  • Zoro # G5455424


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
6.5"
Width
2.8"
Color
Black
Features
Locking System, Lock Release, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA042
Zoro #
G5455424
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.5"
Width
2.8"
Depth
5.5"
Overall Depth
5.50
Overall Width
2.75

Details

Material
Steel
Color
Black
Features
Locking System, Lock Release, Cable Management
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.