Zoro Homepage

Ask, Infocus, Proxima, RPMB042

  • Mfr # RPMB042

  • Zoro # G5507224


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Depth
5.5"
Width
6.5"
Height
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMB042
Zoro #
G5507224
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.5"
Width
6.5"
Height
2.8"
Overall Width
6.50
Overall Depth
5.50"

Details

Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.