Zoro Homepage

Ask, Infocus, Proxima, Univer., RPA9000

  • Mfr # RPA9000

  • Zoro # G5465872


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8"
Width
6.3"
Material
Steel
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA9000
Zoro #
G5465872
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.3"
Depth
5.5"

Details

Color
Black
Item
Projector Screen
Material
Steel
Product Type
Ceiling Mount
Compatibility
LCD/DLP Projector
Device Supported
Projector
Includes
RPA Custom Inverted LCD/DLP Projector Ceiling Mount Includes: 1 x Bracket, Ceiling1 x Bracket, Joint1 x Plate, Adjustment12 x Screw, Self-Tapping, Pan Head, (10-24 x 1/2 in), with washer1 x Screw, Set, 5/16 inAllen WrenchSecurity Allen Wrench
Standards
UL
Maximum Load Capacity
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.