AT Tie-rod Alternative Hydraulic Cylinder: 2 x 16 ASAE - 1.125 Rod

  • Mfr # 297080

  • Zoro # G316316601


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Rod Dia.
1.125 in
Stroke Length
16 ASAE
Retracted Length
31.5 in
Max. Pressure
3000 psi
Pin Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297080
Zoro #
G316316601
UPC #
615986055519
Country of Origin
Unknown

Dimensions

Rod Dia.
1.125 in
Stroke Length
16 ASAE
Retracted Length
31.5 in
Pin Dia.
1 in
Bore Dia.
2 in
Port Size
SAE 8
Extended Length
47.5 in

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 2 in bore x 16 ASAE stroke Chief AT welded cylinder features welded durability with the versatility of a tie-rod. Unlike a tie-rod, there are no bolts, simply remove the screw-on gland, and you're ready to replace the seals. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing to ensure maximum reliability and performance. Built for demanding applications this cylinder is built with steel casting welded clevis end mounts, and hard chrome-plated rods to withstand the harshest conditions. Easy Field Repairs; Remove the screw-on gland and you're ready to replace the seals, minimizing downtime and streamlining maintenance. Rigorously tested with a 6,000 PSI burst pressure test and 20,000-cycle endurance test. High-precision welded piston. Gloss black paint finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.