AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod.

  • Mfr # 297109

  • Zoro # G4735899


product price: $206.14
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
36 in
Max. Pressure
3000
Retracted Length
46.25 in
Rod Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297109
Zoro #
G4735899
UPC #
615986033203
Country of Origin
China

Dimensions

Bore Dia.
2.5 in
Stroke Length
36 in
Retracted Length
46.25 in
Rod Dia.
1.25 in
Port Size
SAE 8
Extended Length
82.25 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
4010 lbs
Max Pressure PSI
3000
Extended
82.25 in
Retracted
46.25 in
Weight
43.21 lbs.

Description

Hydraulic Cylinder,2.5 In. Bore x36 In. Strok

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.