AT Tie-rod Alternative Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.5 Rod

  • Mfr # 297146

  • Zoro # G515199333


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Painted
Pin Dia.
1 in
Bore Dia.
3.5 in
Extended Length
26 1/4 in
Stroke Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297146
Zoro #
G515199333
UPC #
615986033395
Country of Origin
China

Dimensions

Pin Dia.
1 in
Bore Dia.
3.5 in
Extended Length
26 1/4 in
Stroke Length
8 in
Rod Dia.
1 1/2 in
Retracted Length
18 1/4 in
Port Size
#8 SAE

Details

Item
Welded Hydraulic Cylinder
Finish
Painted
Rod End Mount Type
Clevis
Piston Rod Material
Chrome Plated
Max. Pressure
3,000 psi
Column Load
28,979 lb
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Base Mount Type
Clevis

Description

This 3.5 Bore x 8 Stroke Chief AT welded cylinder features welded durability with the versatility of a tie-rod. Unlike a tie-rod, there are no bolts, simply remove the screw-on gland, and you’re ready to replace the seals. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing to ensure maximum reliability and performance.

  • Built for demanding applications this cylinder is built with steel casting welded clevis end mounts, and hard chrome-plated rods to withstand the harshest conditions.
  • Easy Field Repairs; Remove the screw-on gland and you're ready to replace the seals, minimizing downtime and streamlining maintenance.
  • Rigorously tested with a 6,000 PSI burst pressure test and 20,000-cycle endurance test.
  • High-precision welded piston.
  • Gloss black paint finish.
  • No bolts. Simply remove the screw-on gland, and you're ready to replace the seals.
  • Value pricing without sacrificing quality.
  • Steel casting welded clevis end mounts.
  • Easy field repairs with a screw-on gland, allowing for quick seal replacement.
  • High-precision welded piston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.