Zoro Homepage

Back Cover For Msbub

  • Mfr # MAC230B

  • Zoro # G6209288


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
30.6"
Color
Black
Depth
7.9"
Width
18"
Product Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC230B
Zoro #
G6209288
UPC #
841872153193
Country of Origin
United States

Dimensions

Height
30.6"
Depth
7.9"
Width
18"

Details

Color
Black
Product Type
Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.