Zoro Homepage

Back Plane Accy Fr Ta500 Ta501

  • Mfr # FSB4073

  • Zoro # G8865767


product price: $48.99
/ea

Key Features

Color
Black
Weight Capacity
40 lb
Compatibility
Samsung DB10D Digital Signage Display
Product Type
Mounting Bracket
Device Supported
Digital Signage Display, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4073
Zoro #
G8865767
UPC #
841872166315
Country of Origin
United States

Details

Color
Black
Weight Capacity
40 lb
Compatibility
Samsung DB10D Digital Signage Display
Product Type
Mounting Bracket
Device Supported
Digital Signage Display, Monitor
Item
Mounting Bracket
Mounting Pattern
50 x 50, 100 x 100
Series
FSB
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.