BALL VALVE 1.0
Mfr # 450084
Zoro # G015193282
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Ways
Two-Way
Valve Type
Ball
Overall Height
3.25 in
Port Connection Size
1 in
Control Direction
Two-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450084
Zoro #
G015193282
UPC #
615986064962
Country of Origin
China
Dimensions
Overall Height
3.25 in
Port Connection Size
1 in
Overall Length
4.45 in
Port-to-Port Length
4.45 in
Handle Length
6.38 in
Overall Width
2.25 in
Details
Number of Ways
Two-Way
Item
Hydraulic Ball Valve
Valve Type
Ball
Control Direction
Two-Way
Ball Finish
Chrome Plated
Body Material
Carbon Steel
Actuation Mechanism
Pressure
Port Connection Type
NPT
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
212 Degrees F
Valve Control
Directional Control
Pressure - Maximum
5,000 psi
Ball Material
Brass
Handle Lockability
Not Lockable
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Ways Two-Way, Overall Height 3.25 in, Overall Length 4.45 in, Overall Width 2.25 in, Pressure - Maximum 5,000 psi, Port Connection Type NPT, Port Connection Size 1 in, Actuation Mechanism Pressure, Ball Finish Chrome Plated, Ball Material Brass, Body Material Carbon Steel, Control Direction Two-Way, Handle Length 6.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.