Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL VALVE 1/2

  • Mfr # 450082

  • Zoro # G915193276


product price: $46.69
/ea

Key Features

Number of Ways
Two-Way
Ball Material
Brass
Handle Lockability
Not Lockable
Operating Temperature - Maximum
212 Degrees F
Overall Length
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450082
Zoro #
G915193276
UPC #
615986065013
Country of Origin
China

Dimensions

Overall Length
3.27 in
Port-to-Port Length
3.27 in
Overall Width
1.39 in
Handle Length
4.51 in
Overall Height
2.08 in
Port Connection Size
1/2 in

Details

Item
Hydraulic Ball Valve
Number of Ways
Two-Way
Ball Material
Brass
Handle Lockability
Not Lockable
Operating Temperature - Maximum
212 Degrees F
Control Direction
Two-Way
Ball Finish
Chrome Plated
Pressure - Maximum
7,250 psi
Port Connection Type
NPT
Operating Temperature - Minimum
-22 Degrees F
Actuation Mechanism
Pressure
Valve Control
Directional Control
Body Material
Carbon Steel
Valve Type
Ball

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Ways Two-Way, Overall Height 2.08 in, Overall Length 3.27 in, Overall Width 1.39 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Ball Finish Chrome Plated, Ball Material Brass, Body Material Carbon Steel, Control Direction Two-Way, Handle Length 4.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.