Zoro Homepage

BALL VALVE 3 WAY

  • Mfr # 450253

  • Zoro # G115193274


product price: $62.85
/ea

Key Features

Number of Ways
Three-Way
Body Material
Carbon Steel
Port-to-Port Length
2.08 in
Valve Control
Directional Control
Overall Length
2.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450253
Zoro #
G115193274
UPC #
615986065037
Country of Origin
China

Dimensions

Port-to-Port Length
2.08 in
Overall Length
2.08 in
Overall Height
2.08 in
Port Connection Size
3/8 in
Handle Length
4.51 in
Overall Width
1.26 in

Details

Item
Hydraulic Ball Valve
Number of Ways
Three-Way
Body Material
Carbon Steel
Valve Control
Directional Control
Port Connection Type
NPT
Pressure - Maximum
5,880 psi
Actuation Mechanism
Pressure
Operating Temperature - Maximum
215 Degrees F
Handle Lockability
Not Lockable
Valve Type
Ball

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Ways Three-Way, Overall Height 2.08 in, Overall Length 2.08 in, Overall Width 1.26 in, Pressure - Maximum 5,880 psi, Port Connection Type NPT, Port Connection Size 3/8 in, Actuation Mechanism Pressure, Body Material Carbon Steel, Handle Length 4.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.