Zoro Homepage

BALL VALVE 3 WAY

  • Mfr # 450254

  • Zoro # G115193281


product price: $66.45
/ea

Key Features

Number of Ways
Three-Way
Port-to-Port Length
2.08 in
Pressure - Maximum
5,145 psi
Valve Type
Ball
Operating Temperature - Maximum
215 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450254
Zoro #
G115193281
UPC #
615986065105
Country of Origin
China

Dimensions

Port-to-Port Length
2.08 in
Handle Length
4.51 in
Overall Height
2.08 in
Port Connection Size
1/2 in
Overall Width
1.37 in
Overall Length
2.08 in

Details

Item
Hydraulic Ball Valve
Number of Ways
Three-Way
Pressure - Maximum
5,145 psi
Valve Type
Ball
Operating Temperature - Maximum
215 Degrees F
Handle Lockability
Not Lockable
Port Connection Type
NPT
Body Material
Carbon Steel
Actuation Mechanism
Pressure
Valve Control
Directional Control

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Ways Three-Way, Overall Height 2.08 in, Overall Length 2.08 in, Overall Width 1.37 in, Pressure - Maximum 5,145 psi, Port Connection Type NPT, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Body Material Carbon Steel, Handle Length 4.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.