BALL VALVE 3 WAY
Mfr # 450255
Zoro # G715193278
product price: $98.75
/ea
Free Shipping & Returns
Key Features
Number of Ways
Three-Way
Overall Length
2.97 in
Pressure - Maximum
5,145 psi
Port-to-Port Length
2.97 in
Valve Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450255
Zoro #
G715193278
UPC #
615986065259
Country of Origin
China
Dimensions
Overall Length
2.97 in
Port-to-Port Length
2.97 in
Port Connection Size
3/4 in
Handle Length
6.38 in
Overall Height
2.97 in
Overall Width
1.89 in
Details
Number of Ways
Three-Way
Item
Hydraulic Ball Valve
Pressure - Maximum
5,145 psi
Valve Type
Ball
Handle Lockability
Not Lockable
Operating Temperature - Maximum
215 Degrees F
Actuation Mechanism
Pressure
Body Material
Carbon Steel
Port Connection Type
NPT
Valve Control
Directional Control
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Ways Three-Way, Overall Height 2.97 in, Overall Length 2.97 in, Overall Width 1.89 in, Pressure - Maximum 5,145 psi, Port Connection Type NPT, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Body Material Carbon Steel, Handle Length 6.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.