
Boxlight 3080, Elp3000 Rev Yy
Mfr # RPA580
Zoro # G5491763
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Material
Steel
Depth
5.5"
Width
6.3"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA580
Zoro #
G5491763
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Depth
5.5"
Width
6.3"
Details
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Boxlight 2500 Projector, Infocus LP-580 Projector Epson Projectors: ELP-3000, ELP-3300
Certifications & Standards
UL
Maximum Load Capacity
50 lb
Product Series
RPA
Package Contents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.