Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brkt, Ask, Infocus, Proxima, SLB9000

  • Mfr # SLB9000

  • Zoro # G5240314


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Roll Adjustment, Cable Management, Yaw Adjustment, Pitch Adjustment
Color
Black
Product Type
Mounting Bracket
Mounting Type
1NPT, flush or threaded rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB9000
Zoro #
G5240314
UPC #
-
Country of Origin
Unknown

Details

Item
Bracket
Material
Steel
Features
Roll Adjustment, Cable Management, Yaw Adjustment, Pitch Adjustment
Color
Black
Product Type
Mounting Bracket
Mounting Type
1NPT, flush or threaded rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.