
Cable Floor-Ceiling Latrl Shif
Mfr # RPA361
Zoro # G2241842
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Device Supported
Projector
Depth
5.50 in
Maximum Load Capacity
50 lb
Product Series
RPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPA361
Zoro #
G2241842
UPC #
841872171241
Country of Origin
United States
Dimensions
Depth
5.50 in
Width
6.50 in
Height
1.80 in
Details
Color
Black
Device Supported
Projector
Maximum Load Capacity
50 lb
Product Series
RPA
Product Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.