
Cable Floor To Ceiling Mount
Mfr # K1C120WXRH
Zoro # G2242892
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Monitor
Number of Displays Supported
1
Product Type
Mounting Arm
Maximum Load Capacity
25 lb
Product Line
Kontour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1C120WXRH
Zoro #
G2242892
UPC #
841872166377
Country of Origin
China
Details
Device Supported
Monitor
Number of Displays Supported
1
Product Type
Mounting Arm
Maximum Load Capacity
25 lb
Product Line
Kontour
Color
White
Product Series
K1C
Package Contents
Kontour K1C Dynamic Height-Adjustable Column Mounts Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.