Cablofil (VCM104D) Mounting Kits
Mfr # VCM104D
Zoro # G912085840
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
250 lb
Mounting
Ceiling Mountable
Features
Heavy Duty, Pitch Adjustment, Cable Management, Yaw Adjustment, Roll Adjustment, Quick Connect, Quick Disconnect
Application
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCM104D
Zoro #
G912085840
UPC #
-
Country of Origin
United States
Details
Item
Ceiling Mount
Color
Black
Load Capacity
250 lb
Mounting
Ceiling Mountable
Features
Heavy Duty, Pitch Adjustment, Cable Management, Yaw Adjustment, Roll Adjustment, Quick Connect, Quick Disconnect
Application
Ceiling
Device Supported
Projector
Maximum Load Capacity
250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.