
CAMERA MOUNT ACCESSORY WHT
Mfr # SCACW
Zoro # G212085823
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
12.50 in
Width
8.50 in
Load Capacity
10 lb
Features
Extendable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCACW
Zoro #
G212085823
UPC #
-
Country of Origin
United States
Dimensions
Height
12.50 in
Width
8.50 in
Depth
8 in
Max. Screen Size Supported
75 in
Min. Screen Size Supported
50 in
Minimum Screen Size Supported
50 in
Height Adjustable
Yes
Maximum Screen Size Supported
75 in
Details
Item
Mounting Shelf
Color
White
Load Capacity
10 lb
Features
Extendable
Mount Pattern
Universal
Mounting Pattern
200 x 200, 600 x 400
Orientation
Landscape/Portrait
Application
Cart
Device Supported
Display, Camera
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.