
Cart & Stand Shelf, Taa
Mfr # PAC710-G
Zoro # G5367608
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Type
Mounting Shelf
Overall Height
1.5 in
Overall Width
18 in
Overall Depth
16.7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC710-G
Zoro #
G5367608
UPC #
841872164144
Country of Origin
United States
Dimensions
Overall Height
1.5 in
Overall Width
18 in
Overall Depth
16.7 in
Details
Type
Mounting Shelf
Color
Black
Item
Height-Adjustable Accessory Shelf, TAA Compliant
Load Capacity
25 lbs
Series
PAC710
Compatible With
Cart, Display Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.