Zoro Homepage

Ceiilng Video Wall Offset

  • Mfr # K1P220BXRH

  • Zoro # G2238141


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Pole Mount
Compatibility
Apple Monitor
Environmentally Friendly
Yes
Product Series
K1P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P220BXRH
Zoro #
G2238141
UPC #
841872171012
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
Black
Product Type
Pole Mount
Compatibility
Apple Monitor
Environmentally Friendly
Yes
Product Series
K1P
Device Supported
All-in-One Computer, Monitor
Maximum Load Capacity
50 lb
Number of Displays Supported
2
Product Line
Kontour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.