Zoro Homepage

Ceiling Mount, 3 Wide, B2B, Ki

  • Mfr # LCB3X1U

  • Zoro # G5241906


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
750 lb
Product Type
Ceiling Mount
Device Supported
Menu Board
Mounting Pattern
400 x 400, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB3X1U
Zoro #
G5241906
UPC #
841872158990
Country of Origin
United States

Dimensions

Max. Screen Size Supported
55 in

Details

Color
Black
Weight Capacity
750 lb
Product Type
Ceiling Mount
Device Supported
Menu Board
Item
Ceiling Mount
Mounting Pattern
400 x 400, 100 x 100
Number of Displays Supported
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.