
Ceiling Mount, 3 Wide, Portrai
Mfr # LCM3X1UP
Zoro # G5242353
product price: $1,329.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
32.5"
Width
68"
Weight Capacity
375 lb
Features
Tilt, Locking System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM3X1UP
Zoro #
G5242353
UPC #
841872158976
Country of Origin
United States
Dimensions
Height
32.5"
Width
68"
Depth
7.3"
Min. Screen Size Supported
40 in
Max. Screen Size Supported
55 in
Details
Color
Black
Weight Capacity
375 lb
Features
Tilt, Locking System
Standards
UL
Product Type
Ceiling Mount
Compatibility
1.5" NPT Pipe, Flat Panel TV/Monitor, Chief CPA Pin Connection Ceiling Plates:CPA330, CPA365, CPA395, CPA115, Chief Pin Connection Columns:CPA018, CPA024, CPA036, CPA048, CPA060, CPA096, CPA072P, CPA048P, CPA072, CPA120
Mounting Pattern
400 x 400, 400 x 300, 600 x 300, 300 x 300, 200 x 100, 600 x 400, 800 x 400, 500 x 300, 700 x 400, 300 x 200, 200 x 200, 600 x 200
VESA Mount Compatible
Yes
Device Supported
Digital Signage Display
Series
LCM
Item
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.