CEILING MOUNT, B2B, MEDIUM
Mfr # MCB1U
Zoro # G814903327
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20.8"
Overall Depth
10.2"
Maximum Load Capacity
125 lb
Certifications & Standards
UL
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCB1U
Zoro #
G814903327
UPC #
841872159003
Country of Origin
China
Dimensions
Overall Width
20.8"
Overall Depth
10.2"
Maximum Screen Size Supported
50"
Height
16.5"
Minimum Screen Size Supported
26"
Details
Item
Ceiling Mount
Maximum Load Capacity
125 lb
Certifications & Standards
UL
Device Supported
Flat Panel Display
Compatibility
1.5" NPT Pipe
VESA Mount Compatible
Yes
Mounting Pattern
400 x 400
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.