Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Davis Dl450, RPA460

  • Mfr # RPA460

  • Zoro # G5242378


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
1.8"
Depth
5.5"
Color
Black
Width
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPA460
Zoro #
G5242378
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
5.5"
Width
6.3"

Details

Item
Ceiling Mount Davis Dl450
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
DAVIS DL450 Projector
Mounting Type
Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.