Zoro Homepage

Ceiling Mount, Dual Column, Xl

  • Mfr # XCB7000

  • Zoro # G5242046


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.6"
Width
34.8"
Weight Capacity
300 lb
Depth
11.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCB7000
Zoro #
G5242046
UPC #
841872159768
Country of Origin
United States

Dimensions

Height
16.6"
Width
34.8"
Depth
11.8"
Max. Screen Size Supported
90 in
Min. Screen Size Supported
60 in

Details

Color
Black
Weight Capacity
300 lb
Features
Adjustable, Swivel, Leveling System, Tilt, Flexible
Standards
UL
Product Type
Ceiling Mount
Compatibility
TV
Mounting Pattern
800 x 400, 200 x 100
Item
Ceiling Mount
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.