
Ceiling Mount Dual
Mfr # XCM7000
Zoro # G5242003
product price: $1,105.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34.8 in
Overall Depth
7.9 in
Standards
UL
Features
Features,"Adjustable, Tilt, VESA Mount Compatible"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCM7000
Zoro #
G5242003
UPC #
841872159645
Country of Origin
United States
Dimensions
Overall Width
34.8 in
Overall Depth
7.9 in
Height
16.8 in
Maximum Screen Size Supported
90 in
Minimum Screen Size Supported
60 in
Details
Item
Ceiling Mount Dual
Standards
UL
Features
Features,"Adjustable, Tilt, VESA Mount Compatible"
Color
Black
Series
XCM
Maximum Load Capacity
299.83 lb
Device Supported
Flat Panel Display, Digital Signage Display
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.