Zoro Homepage

Ceiling Mount Hitachi Cp-X935W, RPA935

  • Mfr # RPA935

  • Zoro # G5152762


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height
1.8"
Depth
5.5"
Width
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA935
Zoro #
G5152762
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
5.5"
Width
6.3"
Overall Depth
5.5
Overall Width
6.3

Details

Item
Ceiling Mount Hitachi Cp-X935W
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Hitachi Projectors: CP-X935W, CP-S840, CP-S9403M Projectors: 8725, 8635ViewSonic Projectors: PLJ855, PJL1035
Mounting Type
Ceiling Mount

Description

This CHIEF brand Ceiling Mount is designed for the Hitachi CP-X935W, RPA935. It is made of steel and is black in color. Its dimensions are 1.8" in height, 6.3" in width, and 5.5" in depth. This product type is a Ceiling Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.