Zoro Homepage

Ceiling Mount Hughs/Jvc 1500, RPA1500

  • Mfr # RPA1500

  • Zoro # G5242098


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
1.8"
Width
6.3"
Color
Black
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA1500
Zoro #
G5242098
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.3"
Depth
5.5"

Details

Item
Ceiling Mount Hughs/Jvc 1500
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Panasonic PT-L995U Projector, Proxima PRO SX-1 Projector, Hughes-JVC D-ILA Projectors: G10, G15, G1000, G1500, G1500M, Dukane Projectors: ImagePro 9000, ImagePro 9001, ImagePro 9015
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.