Zoro Homepage

Ceiling Mount, Lg., B2B, Stack

  • Mfr # LCB1X2U

  • Zoro # G5152814


product price: $1,749.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.5"
Width
26.8"
Weight Capacity
400 lb
Includes
(2) Flat Panel Ceiling Mounts , (1) CPA048P 4ft Pre-drilled Column.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB1X2U
Zoro #
G5152814
UPC #
841872159041
Country of Origin
United States

Dimensions

Height
16.5"
Width
26.8"
Depth
10.2"
Max. Screen Size Supported
60 in
Min. Screen Size Supported
32 in

Details

Color
Black
Weight Capacity
400 lb
Includes
(2) Flat Panel Ceiling Mounts , (1) CPA048P 4ft Pre-drilled Column.
Features
Padded, Tilt, Lockable
Standards
TAA
Product Type
Ceiling Mount
Compatibility
4 x Digital Signage
Item
Ceiling Mount
Device Supported
Flat Panel Display
Assembly
Required
Recycled
Yes
VESA Mount Compatible
Yes
Mounting Pattern
200 x 100, 600 x 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.