
Ceiling Mount, Med., B2B, Stac
Mfr # MCB1X2U
Zoro # G5242037
product price: $949.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16.5"
Width
20.8"
Weight Capacity
400 lb
Features
Tilt, Locking System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCB1X2U
Zoro #
G5242037
UPC #
841872159034
Country of Origin
United States
Dimensions
Height
16.5"
Width
20.8"
Depth
10.2"
Max. Screen Size Supported
50 in
Min. Screen Size Supported
26 in
Details
Color
Black
Weight Capacity
400 lb
Features
Tilt, Locking System
Includes
(1) 4ft Pre-drilled Column.
Compatibility
4 x Digital Signage Displays
Product Type
Ceiling Mount
Item
Ceiling Mount
Device Supported
TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.