Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Nec Mt1035, RPA1035

  • Mfr # RPA1035

  • Zoro # G5241967


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Nec Projectors: MT-830, MT-1030, MT-1035
Mounting Type
Ceiling mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA1035
Zoro #
G5241967
UPC #
-
Country of Origin
Unknown

Details

Item
Ceiling Mount Nec Mt1035
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Nec Projectors: MT-830, MT-1030, MT-1035
Mounting Type
Ceiling mount

Description

The CHIEF brand Ceiling Mount Nec Mt1035, RPA1035 is made of steel and is black in color. It is a ceiling mount product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.