Zoro Homepage

Ceiling Mount Proxima Lx1/Sv1, RPA470

  • Mfr # RPA470

  • Zoro # G5152604


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
6.3"
Color
Black
Depth
5.5"
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA470
Zoro #
G5152604
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.3"
Depth
5.5"
Height
1.7"
Overall Depth
5.51
Overall Width
6.26

Details

Item
Ceiling Mount Proxima Lx1/Sv1
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Projectors: Proxima LX1, Proxima SV1, Proxima ASK C1, Proxima C5
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.