
Ceiling Mount, Single, Portrai, LCM1UP
Mfr # LCM1UP
Zoro # G5242125
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
32.5"
Width
20.8"
Weight Capacity
125 lb
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM1UP
Zoro #
G5242125
UPC #
841872159096
Country of Origin
United States
Dimensions
Height
32.5"
Width
20.8"
Depth
6.4"
Details
Color
Black
Weight Capacity
125 lb
Standards
UL
Features
Lockable, Swivel, Multiple Viewing Angle, Tilt, Adjustable
Includes
Ceiling Mount, (2) Interface Brackets, (4) Interface Bracket Covers, (1) Back Cover, (2) Side Covers, Mounting Hardware.
Product Type
Ceiling Mount
Compatibility
Flat Panel TV
Series
LCM
VESA Mount Compatible
Yes
Mounting Pattern
200 x 200, 400 x 800
Item
Ceiling Mount
Device Supported
Flat Panel Display
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.